Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AU Series Information
| Manufacturer Part Number | AU-600 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | AU |
| Family Series | Ilsco Terminals, AU Series |
| Description | Mechanical Lug, Accpets (2)600MCM - 2AWG Wires, Aluminum, (1) 1/2in. Mounting Hole |
| Wire Size Range | 2 AWG-600 kcmil |
| Number of Conductors | 2 |
| Material | Aluminum Alloy |
| Net Weight | 0.48 lbs |
| Gross Weight | 0.582 lbs |