Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, AU Series
AU-800
Ilsco Terminals, AU Series
Mechanical Lug, Accepts (2) 800MCM -
This item cannot be canceled or returned
Description
Mechanical Lug, Accepts (2) 800MCM -
Specifications
Specifications
| Manufacturer Part Number |
AU-800 |
| Manufacturer |
Ilsco |
| Product Series |
AU |
| Family Series |
Ilsco Terminals, AU Series |
| Description |
Mechanical Lug, Accepts (2) 800MCM - 300MCM Wires, Aluminum, (1) 5/8in. Mounting Hole |
| Wire Size Range |
300-800 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Net Weight |
0 lbs |
| Gross Weight |
1.152 lbs |
AU-800
Ilsco Terminals, AU Series