Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AU2000I22 Hubbell Switches, WSS ADAPT,OCC/VAC,US,2 CIRC,
MFG Item Number
AU2000I22
AU2000I22 Hubbell Switches, WSS ADAPT,OCC/VAC,US,2 CIRC,
MFG Item Number
AU2000I22
This item cannot be canceled or returned
Description
WSS ADAPT,OCC/VAC,US,2 CIRC,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AU2000I22 |
| Description |
WSS ADAPT,OCC/VAC,US,2 CIRC, 120/277V,IV |
| AC Voltage |
120 VAC, 277 VAC |
| Color |
Ivory |
| Coverage Area (sq ft) |
400 |
| Approvals |
cULus |
| Comments |
Ultrasonic |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
AU2000I22
Hubbell Switches