Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AU4A0165FAA-169 Yaskawa Drives, A1000 Series, A1000,480V 3PH,165/150A,N1,VSA
MFG Item Number
AU4A0165FAA-169
AU4A0165FAA-169 Yaskawa Drives, A1000 Series, A1000,480V 3PH,165/150A,N1,VSA
MFG Item Number
AU4A0165FAA-169
This item cannot be canceled or returned
Description
A1000,480V 3PH,165/150A,N1,VSA
All Purpose Drive Open/Closed Loop Vector 3/4~1000 HP 208V/240V/480V/575V 3PH IP20/NEMA 1 The A1000 is a full featured drive, providing outstanding quality, performance, flexibility, and environmental friendliness through 1000HP. Enjoy network communications, feedback, and expandable I/O to control anything from simple fans and pumps to complex machines. for new installations or retrofits, the A1000 provides a single robust solution, regardless of your application.
Specifications
Specifications
Manufacturer Part Number
AU4A0165FAA-169
Manufacturer
Yaskawa
Product Series
A1000
Family Series
Yaskawa Drives, A1000 Series
Description
A1000,480V 3PH,165/150A,N1,VSA
Phase
3
HP (Variable Torque Rating)
125 hp
Amps (Constant Torque Rating)
150 A
Amps (Variable Torque Rating)
165 A
Brake
AC Line Regenerative, DC Injection, Dynamic Braking Transistor Included
Closed Loop
Yes
AC Line Regenerative
Yes
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Closed Loop Vector, Open Loop Vector, V/Hz (Scalar)
Mounting
Chassis Mount
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Frame Size
10
Enclosure
Protected Chassis
Protection Rating
IP20
Dynamic Braking
Yes
Height
28.74 "
Width
13.26 "
Depth
11.14 "
Net Weight
0 lbs
Gross Weight
0 lbs
AU4A0165FAA-169
Yaskawa Drives, A1000 Series