AV-391
Schneider HVAC Valves, AV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AV-391 Schneider HVAC Valves, AV Series, Linkage Kit: (2) Cams, Plunger,

MFG Item Number
106914

AV-391 Schneider HVAC Valves, AV Series, Linkage Kit: (2) Cams, Plunger,

MFG Item Number
106914
Item Number
AV-391
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, AV Series
Item #
AV-391
Linkage Kit: (2) Cams, Plunger,

AV Series Information

Specifications

Specifications
Manufacturer Part Number 106914
Manufacturer Schneider
Product Series AV
Family Series Schneider HVAC Valves, AV Series
Description Linkage Kit: (2) Cams, Plunger, Stem Extension Kit, 40 in-lb Min Req Torque, 150 lb Stem Force,
Linkage Type Valve
Comments Linkage for 1/2 - 2 in Valves
Net Weight 0 lbs
Gross Weight 0 lbs