Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider HVAC Valves, AV Series
AV-401
Schneider HVAC Valves, AV Series
Valve Linkage Kits: For MK-4600
This item cannot be canceled or returned
Description
Valve Linkage Kits: For MK-4600
Specifications
Specifications
| Manufacturer Part Number |
106927 |
| Manufacturer |
Schneider |
| Product Series |
AV |
| Family Series |
Schneider HVAC Valves, AV Series |
| Description |
Valve Linkage Kits: For MK-4600 VB-9000 (1/2 to 1-1/4in.) & VB-7000 (1/2 to 2in.) |
| Linkage Type |
Valve |
| Comments |
Valve Linkage for 1/2 - 2 in Valves, For use with MK-4600 Series |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.07 lbs |
AV-401
Schneider HVAC Valves, AV Series