AV-430
Schneider HVAC Valves, AV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AV-430

Schneider HVAC Valves, AV Series

AV-430

Schneider HVAC Valves, AV Series
Valve Linkage Kits: MK-66X1,
Item Number
AV-430
MFG Item Number
106929
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, AV Series
Item #
AV-430
Valve Linkage Kits: MK-66X1,

AV Series Information

Specifications

Specifications
Manufacturer Part Number 106929
Manufacturer Schneider
Product Series AV
Family Series Schneider HVAC Valves, AV Series
Description Valve Linkage Kits: MK-66X1, MK-68X1, and MK-6911 as well as the obsolete MK-47X1 Acts
Linkage Type Valve
Comments Valve Linkage for 1/2 - 6 in 2-Way and 3-Way valves, For use with MK-66x1, 68x1, 6911 Actuators
Net Weight 0 lbs
Gross Weight 0 lbs