Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider HVAC Valves, AV Series
AV-602
Schneider HVAC Valves, AV Series
Valve Linkage Kits - For VB-7000
This item cannot be canceled or returned
Description
Valve Linkage Kits - For VB-7000
Specifications
Specifications
| Manufacturer Part Number |
106941 |
| Manufacturer |
Schneider |
| Product Series |
AV |
| Family Series |
Schneider HVAC Valves, AV Series |
| Description |
Valve Linkage Kits - For VB-7000 (1-1/2in. to 2in.) w/Mx4x-717x w/Mx4x-6153, Mx4x-707x, and |
| Linkage Type |
Valve |
| Comments |
Linkage for 1 - 2 in VB-7xxx Globe Valves |
| Net Weight |
4.675 lbs |
| Gross Weight |
6.565 lbs |
AV-602
Schneider HVAC Valves, AV Series