AV-8051-1007
Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AV-8051-1007

Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series

AV-8051-1007

Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Assmbld Valve & Actuator; 1/2in.;
MFG Item Number
AV-8051-1007
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, V-3000 Pneumatic Valves Series
Item #
AV-8051-1007
Assmbld Valve & Actuator; 1/2in.;

V-3000 Pneumatic Valves Series Information


Specifications

Specifications
Manufacturer Part Number AV-8051-1007
Manufacturer Johnson Controls
Product Series V-3000 Pneumatic Valves
Family Series Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series
Description Assmbld Valve & Actuator; 1/2in.; 2-Way; Flared 1.0Cv (Va-8051-1 + Vb-3766-1)
Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Flare
Max Close-Off Pressure 150 psi
Max Static Pressure 400 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 195 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Comments With Incremental Feedback
Net Weight 0 lbs
Gross Weight 0 lbs