Obsolete
V-3000 Pneumatic Valves Series Information
| Manufacturer Part Number | AV-8051-1016 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | V-3000 Pneumatic Valves |
| Family Series | Johnson Controls HVAC Valves, V-3000 Pneumatic Valves Series |
| Description | Assmbld Valve & Actuator; 1/2in.; 3-Way; Flared 1.2Cv (Va-8051-1 + Vb-4332-4) |
| Capacity | 1.2 Cv |
| Pipe Size | 0.5 " |
| Connection Type | Flare |
| Max Close-Off Pressure | 150 psi |
| Max Static Pressure | 400 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Globe |
| Medium Temperature Range | 195 °F |
| Flow Characteristic | Equal Percentage |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Open |
| Comments | With Incremental Feedback |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |