Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AV10FN0A Eaton Starters, NEMA VAC NON-REV SZ4 120V COIL
AV10FN0A Eaton Starters, NEMA VAC NON-REV SZ4 120V COIL
This item cannot be canceled or returned
Description
NEMA VAC NON-REV SZ4 120V COIL
Specifications
Specifications
| Manufacturer Part Number |
AV10FN0A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Starter, 50 Hz, Size 1L, Without ground current or phase imbalance |
| Industry Standard |
NEMA |
| Poles |
3 |
| NEMA Frame Size |
4 |
| Mounting |
Surface |
| Approvals |
CSA, UL |
| Net Weight |
17.5 lbs |
| Gross Weight |
17.5 lbs |