AV150KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AV150KE

Ohmite Resistors, A Series

AV150KE

Ohmite Resistors, A Series
2W BULK CERAMIC PULSEATERS
MFG Item Number
AV150KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, A Series
Item #
AV150KE
2W BULK CERAMIC PULSEATERS

A Series Information


Specifications

Specifications
Manufacturer Part Number AV150KE
Manufacturer Ohmite
Product Series A
Family Series Ohmite Resistors, A Series
Description 2W BULK CERAMIC PULSEATERS
Resistance 15 Ohm
Adjustable No
Non-Inductive Yes
Wattage 2 W
Composition Ceramic
Operating Temperature -67-302 °F
Tolerance % 10 %
Length 0.18 "
Mounting PC
Net Weight 0.0112 lbs
Gross Weight 0.0112 lbs