AV1ST Series Information
| Manufacturer Part Number | AV1ST-024C |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | AV1ST |
| Family Series | Federal Signal Visual Signaling Devices, AV1ST Series |
| Description | Strobe Combination Audible/Visual Signal, 24VDC, Clear - Available in 24VDC and 120VAC. Surface mount, integrated 1/2-inch NPT pipe mount and 4-inch electrical box mount. Five lens colors: Amber, Blue, Clear, Green and Red. Twist-off lens for easy |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 65-95 |
| Mounting | 1/2 " NPT Pipe, 4 " Electrical Box, Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 51.5 |
| Current Rating | 0.15 A, 0.39 A |
| NEMA Rating | NEMA 3R |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |