Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVD301NUER IDEC Switches, 30mm Estop Push Turn 1NC Red

MFG Item Number
AVD301NUER

AVD301NUER IDEC Switches, 30mm Estop Push Turn 1NC Red

MFG Item Number
AVD301NUER
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVD301NUER
30mm Estop Push Turn 1NC Red

Series Information

Specifications

Specifications
Manufacturer Part Number AVD301NUER
Manufacturer IDEC
Family Series IDEC Switches
Description 30mm Estop Push Turn 1NC Red
Illuminated No
Operation Pull-Twist
Mounting 30.5 mm
Operator Size (mm) 40 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs