Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVD333NUR IDEC Switches, TWND Estop 40mm Mshrm Psh Lck

MFG Item Number
AVD333NUR

AVD333NUR IDEC Switches, TWND Estop 40mm Mshrm Psh Lck

MFG Item Number
AVD333NUR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVD333NUR
TWND Estop 40mm Mshrm Psh Lck

Series Information

Specifications

Specifications
Manufacturer Part Number AVD333NUR
Manufacturer IDEC
Family Series IDEC Switches
Description TWND Estop 40mm Mshrm Psh Lck
Illuminated No
Operation Pull-Twist
Mounting 30.5 mm
Operator Size (mm) 40 mm
Contacts 3NO, 3NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs