Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments HVAC Sensors, AVG Series
AVG-23121
Dwyer Instruments HVAC Sensors, AVG Series
Averaging Temperature Sensor Ni
MFG Item Number
AVG-23121
This item cannot be canceled or returned
Description
Averaging Temperature Sensor Ni
The Series AVG Averaging Temperature Sensor can be used to measure the average temperature up stream of the cooling coils in an air handler. The coiled sensor unwinds to a length of 12' or 24' to take an average temperature reading across a large space. The housing has multiple knockouts to reduce the time to install conduit.
Product Applications
Building Automation Air handling equipment monitoring Large air duct temperature monitoring
Specifications
Specifications
Manufacturer Part Number
AVG-23121
Manufacturer
Dwyer Instruments
Product Series
AVG
Family Series
Dwyer Instruments HVAC Sensors, AVG Series
Description
Averaging Temperature Sensor Ni 1000 Sen- Sor In Plastic Junction Box With 12In Capillary
Application
Space
Humidity Sensor
No
Operating Temperature
-32-240 °F, -25.5-115.5 °C
Probe Length
12 '
Function
Temperature
Display
No Display
Override
No
Set Point
No
Net Weight
0 lbs
Gross Weight
0 lbs
AVG-23121
Dwyer Instruments HVAC Sensors, AVG Series