Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AVLD3-0600N IDEC Switches, TW Series, PLTR Operator
MFG Item Number
AVLD3-0600N
AVLD3-0600N IDEC Switches, TW Series, PLTR Operator
MFG Item Number
AVLD3-0600N
This item cannot be canceled or returned
Description
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
AVLD3-0600N
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
PLTR Operator
Type
PLTR Operator
Approvals
CE, CSA, UL
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
AVLD3-0600N
IDEC Switches, TW Series