Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLD32222DNUR IDEC Switches, P/B 30MM ESTOP TURN 24V 2NO RED

MFG Item Number
AVLD32222DNUR

AVLD32222DNUR IDEC Switches, P/B 30MM ESTOP TURN 24V 2NO RED

MFG Item Number
AVLD32222DNUR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLD32222DNUR
P/B 30MM ESTOP TURN 24V 2NO RED

Series Information

Specifications

Specifications
Manufacturer Part Number AVLD32222DNUR
Manufacturer IDEC
Family Series IDEC Switches
Description P/B 30MM ESTOP TURN 24V 2NO RED
Illuminated Yes
Operation Push-Pull
Mounting 30.5 mm
Operator Size (mm) 40 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0.295 lbs
Gross Weight 0.335 lbs