Series Information
| Manufacturer Part Number | AVLS324622DN-R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | TWS Mushroom Illum PB |
| Illuminated | Yes |
| Operation | Push-Pull |
| Mounting | 30.5 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 2NO, 2NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |