AVLV-2DA1
Dwyer Instruments Anemometers, AVLV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLV-2DA1

Dwyer Instruments Anemometers, AVLV Series

AVLV-2DA1

Dwyer Instruments Anemometers, AVLV Series
Air Velocity Transmitter 2pct. Acc
MFG Item Number
AVLV-2DA1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, AVLV Series
Item #
AVLV-2DA1
Air Velocity Transmitter 2pct. Acc

AVLV Series Information


Specifications

Specifications
Product Series AVLV
Manufacturer Part Number AVLV-2DA1
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVLV Series
Description Air Velocity Transmitter 2pct. Acc Duct Mount Universal Current/ Voltage Outputs
Style Probe
Accuracy 2 %
Humidity Range 5-95 %
Data Hold No
Operating Temperature 32-122 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Length 7.64 "
Net Weight 0.86 lbs
Gross Weight 0.86 lbs