AVLW3-0600-W/AW-R1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW3-0600-W/AW-R1 IDEC Switches, Pushbutton

MFG Item Number
AVLW3-0600-W/AW-R1

AVLW3-0600-W/AW-R1 IDEC Switches, Pushbutton

MFG Item Number
AVLW3-0600-W/AW-R1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW3-0600-W/AW-R1
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW3-0600-W/AW-R1
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton
Illuminated No
Operation Maintained
Mounting 22 mm
Operator Size (mm) 30 mm
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Extended
Operator Color White
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs