Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AVLW3-0600FN IDEC Switches, Pushbutton
MFG Item Number
AVLW3-0600FN
AVLW3-0600FN IDEC Switches, Pushbutton
MFG Item Number
AVLW3-0600FN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AVLW3-0600FN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Selector Operator |
| For Use With |
TW Series |
| Shape |
Round |
| Color |
Black, Gray |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AVLW3-0600FN
IDEC Switches