Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW39922D-R-24V IDEC Switches, TW ILL E-Stop PLTR 29mm LensFV

MFG Item Number
AVLW39922D-R-24V

AVLW39922D-R-24V IDEC Switches, TW ILL E-Stop PLTR 29mm LensFV

MFG Item Number
AVLW39922D-R-24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW39922D-R-24V
TW ILL E-Stop PLTR 29mm LensFV

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW39922D-R-24V
Manufacturer IDEC
Family Series IDEC Switches
Description TW ILL E-Stop PLTR 29mm LensFV
Illuminated Yes
Operation Pull-Twist
Mounting 22 mm
Operator Size (mm) 30 mm
Contacts 2NO, 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs