Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW3BLU-R-K

IDEC Switches

AVLW3BLU-R-K

IDEC Switches
Lens, Mushroom, 30mm, Red, Pushlock
MFG Item Number
AVLW3BLU-R-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW3BLU-R-K
Lens, Mushroom, 30mm, Red, Pushlock

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW3BLU-R-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 30mm, Red, Pushlock Turn Reset
Type Lens
For Use With TW Series
Shape Round
Color Red
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs