Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW3LU-R IDEC Switches, Lens, Red, 29mm Mushroom

MFG Item Number
AVLW3LU-R

AVLW3LU-R IDEC Switches, Lens, Red, 29mm Mushroom

MFG Item Number
AVLW3LU-R
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
AVLW3LU-R
Lens, Red, 29mm Mushroom

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW3LU-R
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Red, 29mm Mushroom
Type Lens
For Use With TW Series
Shape Round
Color Red
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
AVLW3LD-R-K
AVLW3LD-R-K
IDEC Switches