AVLW49902R-NWAR27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW49902R-NWAR27 IDEC Switches, Pushbutton

MFG Item Number
AVLW49902R-NWAR27

AVLW49902R-NWAR27 IDEC Switches, Pushbutton

MFG Item Number
AVLW49902R-NWAR27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW49902R-NWAR27
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW49902R-NWAR27
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton
Illuminated Yes
Operation Pull-Twist
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts DPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs