AVLW49911DN-R-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVLW49911DN-R-120V IDEC Switches, PLTR Pushbutton, Red, 40mm Mush, 120
MFG Item Number
AVLW49911DN-R-120V

AVLW49911DN-R-120V IDEC Switches, PLTR Pushbutton, Red, 40mm Mush, 120

MFG Item Number
AVLW49911DN-R-120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW49911DN-R-120V
PLTR Pushbutton, Red, 40mm Mush, 120

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW49911DN-R-120V
Manufacturer IDEC
Family Series IDEC Switches
Description PLTR Pushbutton, Red, 40mm Mush, 120 Direct, 22mm Mounting, LED, 1NO/1NC contact Blocks, Finger-Safe Terminal
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AVLW49911D-R-120V
AVLW49911D-R-120V
IDEC Switches, TW Series