AVLW49913D-R-24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVLW49913D-R-24V IDEC Switches, TW Series, PLTR Pushbutton, 40mm Mush, Red,
MFG Item Number
AVLW49913D-R-24V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AVLW49913D-R-24V IDEC Switches, TW Series, PLTR Pushbutton, 40mm Mush, Red,

MFG Item Number
AVLW49913D-R-24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AVLW49913D-R-24V
PLTR Pushbutton, 40mm Mush, Red,

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AVLW49913D-R-24V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PLTR Pushbutton, 40mm Mush, Red, 24V Direct, 22mm Mounting, LED, 1NO/3NC Contact Blocks
Illuminated Yes
Operation Turn
Mounting 22 mm
Contacts 1NO, 3NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
Alternatives
XW1E-LV413Q4M-R
XW1E-LV413Q4M-R
IDEC Switches, XW Series