AVLW49921DN-R-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW49921DN-R-240V IDEC Switches, TW Ill E-Stop PLTR 40mm-Mshrm FV

MFG Item Number
AVLW49921DN-R-240V

AVLW49921DN-R-240V IDEC Switches, TW Ill E-Stop PLTR 40mm-Mshrm FV

MFG Item Number
AVLW49921DN-R-240V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW49921DN-R-240V
TW Ill E-Stop PLTR 40mm-Mshrm FV

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW49921DN-R-240V
Manufacturer IDEC
Family Series IDEC Switches
Description TW Ill E-Stop PLTR 40mm-Mshrm FV LED 2N0/1NC
Illuminated Yes
Operation Push-Pull
Operator Size (mm) 40 mm
Contacts 2NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs