AVLW49922D-R-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVLW49922D-R-12V IDEC Switches, TW Series, TW Ill E-stop PLTR 40mm Mshrm FV

MFG Item Number
AVLW49922D-R-12V

AVLW49922D-R-12V IDEC Switches, TW Series, TW Ill E-stop PLTR 40mm Mshrm FV

MFG Item Number
AVLW49922D-R-12V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AVLW49922D-R-12V
TW Ill E-stop PLTR 40mm Mshrm FV

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AVLW49922D-R-12V
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW Ill E-stop PLTR 40mm Mshrm FV 12V LED 2NO 2NC
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 2NO, 2NC
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 12 VDC
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP65
Approvals CE, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs