AVLW4B9911D-R-24V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVLW4B9911D-R-24V IDEC Switches, TW LED PB FV
MFG Item Number
AVLW4B9911D-R-24V

AVLW4B9911D-R-24V IDEC Switches, TW LED PB FV

MFG Item Number
AVLW4B9911D-R-24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW4B9911D-R-24V
TW LED PB FV

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW4B9911D-R-24V
Manufacturer IDEC
Family Series IDEC Switches
Description TW LED PB FV
Illuminated Yes
Operation Pull-Twist
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts DPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0.17 lbs
Gross Weight 0.19 lbs