Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVLW4BLU-R-K IDEC Switches, Lens, Mushroom, 40mm, Red, Pushlock
MFG Item Number
AVLW4BLU-R-K

AVLW4BLU-R-K IDEC Switches, Lens, Mushroom, 40mm, Red, Pushlock

MFG Item Number
AVLW4BLU-R-K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVLW4BLU-R-K
Lens, Mushroom, 40mm, Red, Pushlock

Series Information

Specifications

Specifications
Manufacturer Part Number AVLW4BLU-R-K
Manufacturer IDEC
Family Series IDEC Switches
Description Lens, Mushroom, 40mm, Red, Pushlock Turn Reset
Type Lens
For Use With TW Series
Shape Round
Color Red
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.03 lbs