AVM58N-011ABAHGN-1213

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVM58N-011ABAHGN-1213

Pepperl Fuchs Encoders

AVM58N-011ABAHGN-1213

Pepperl Fuchs Encoders
RotaryaEncodersaAbsolutaStandard
Item Number
AVM58N-011ABAHGN-1213
MFG Item Number
514971
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
AVM58N-011ABAHGN-1213
RotaryaEncodersaAbsolutaStandard

Series Information

Specifications

Specifications
Manufacturer Part Number 514971
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Encoders
Description RotaryaEncodersaAbsolutaStandard
Input Power 4.5-30 VDC
Protocol Gray Code
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Shaft
Connector M23 12 Pin Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 0.72 lbs
Gross Weight 1.055 lbs