AVM58N-011K1R0GN-1213
Pepperl Fuchs Encoders, AVM58-0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVM58N-011K1R0GN-1213 Pepperl Fuchs Encoders, AVM58-0 Series, Absolute Rotary Encoders (Standard),

MFG Item Number
514946

AVM58N-011K1R0GN-1213 Pepperl Fuchs Encoders, AVM58-0 Series, Absolute Rotary Encoders (Standard),

MFG Item Number
514946
Item Number
AVM58N-011K1R0GN-1213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AVM58-0 Series
Item #
AVM58N-011K1R0GN-1213
Absolute Rotary Encoders (Standard),

AVM58-0 Series Information

  • Industrial standard housing diameter 58 mm
  • 30 Bit multiturn
  • Data transfer up to 2 MBaud
  • Optically isolated RS 422 interface
  • Servo or clamping flange
  • Zero‑set function
  • Up to 40
This multiturn absolute encoder with modern fast technology transmits a position value corresponding to the shaft setting via the SSI interface (Synchronous Serial Interface).The maximum resolution of the AVM58 is maximum 65536 steps per revolution at 16384 revolutions.The devices of the AVM58 series are equipped with a microcontroller.The control module sends a clock bundle to the absolute encoder to obtain the position data.The rotary encoder then sends the position data synchronous to the cycles of the control module.It is possible to select the following items with function inputs
  • the counting direction and
  • the zero‑set function (preset value)
This multiturn absolute encoder is available in a clamping flange design with a shaft diameter of 10 mm x 20 mm, or in a servo flange design with a shaft diameter of 6 mm x 10 mm.The electrical connection is made by a 12‑pin round plug connector.It is also possible to obtain a version with a 1 m cable connector.

Specifications

Specifications
Manufacturer Part Number 514946
Manufacturer Pepperl Fuchs
Product Series AVM58-0
Family Series Pepperl Fuchs Encoders, AVM58-0 Series
Description Absolute Rotary Encoders (Standard), 514946
Single Turn Resolution 13
Multi Turn Resolution 12
Input Power 4.5-30 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Shaft Seal No
Connector 1 m Radial Cable
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP65
Approvals CE, cULus
Net Weight 0.855 lbs
Gross Weight 1.195 lbs