Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVN301N-R IDEC Switches, PLTR Pushbutton, Red, 40mm Mush, 1NC

MFG Item Number
AVN301N-R

AVN301N-R IDEC Switches, PLTR Pushbutton, Red, 40mm Mush, 1NC

MFG Item Number
AVN301N-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVN301N-R
PLTR Pushbutton, Red, 40mm Mush, 1NC

Series Information

Specifications

Specifications
Manufacturer Part Number AVN301N-R
Manufacturer IDEC
Family Series IDEC Switches
Description PLTR Pushbutton, Red, 40mm Mush, 1NC Contact, 30mm Mounting, Chrome Bzl, N Series
Illuminated No
Operation Pull-Twist
Mounting 30.5 mm
Operator Size (mm) 40 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs