Series Information
| Manufacturer Part Number | AVN322N-R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | E-Stop 30MM |
| Illuminated | No |
| Operation | Pull-Twist |
| Mounting | 30.5 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 2NO, 2NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |