Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AVN3B-Y IDEC Switches, Button, PLTR, 40mm Red Mush,
AVN3B-Y IDEC Switches, Button, PLTR, 40mm Red Mush,
This item cannot be canceled or returned
Description
Button, PLTR, 40mm Red Mush,
Specifications
Specifications
| Manufacturer Part Number |
AVN3B-Y |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Button, PLTR, 40mm Red Mush, For Use with TWTD Series Product |
| Type |
Button |
| For Use With |
TWTD Series |
| Shape |
Mushroom |
| Color |
Yellow |
| Legend |
(Blank) |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |