AVPT-H05C1A06
Dwyer Instruments Anemometers, AVPT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVPT-H05C1A06

Dwyer Instruments Anemometers, AVPT Series

AVPT-H05C1A06

Dwyer Instruments Anemometers, AVPT Series
Air Velocity Transmitter 3pct. Acc 5
MFG Item Number
AVPT-H05C1A06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, AVPT Series
Item #
AVPT-H05C1A06
Air Velocity Transmitter 3pct. Acc 5

AVPT Series Information

The Series AVPT Pencil Style Air Velocity Transmitter uses thermal anemometer technology to provide high accuracy and stable air velocity measurements in imperial and metric units. The Series AVPT can be configured with either a voltage output or BACnet MS/TP communication to provide universal inputs to a variety of monitoring equipment. Models are available with fixed cable lengths of 20 or 78 inches with flying leads or a 5‑pin M12 connector on a 24‑inch cable. Probes are available in lengths of 6 or 12 inches. A mounting flange included with the product provides the ability to vary insertion depth.
  • NEMA 3 Enclosure Rating
  • 24 VAC/DC Power Consumption


Specifications

Specifications
Product Series AVPT
Manufacturer Part Number AVPT-H05C1A06
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVPT Series
Description Air Velocity Transmitter 3pct. Acc 5 M/S 6In Probe 20In Pre-Wired Cable Analog Output
Style Probe
Accuracy 3 %
Data Hold No
Operating Temperature -4-140 °F
Temperature Units Degree F
Measuring Units m/s
Backlight No
Length 6 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs