AVR550U
Eaton's Tripp Lite series Power Supplies, AVR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AVR550U Eaton's Tripp Lite series Power Supplies, AVR Series, 550VA UPS System Low Profile
MFG Item Number
AVR550U

AVR550U Eaton's Tripp Lite series Power Supplies, AVR Series, 550VA UPS System Low Profile

MFG Item Number
AVR550U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, AVR Series
Item #
AVR550U
550VA UPS System Low Profile

AVR Series Information

  • Built in NEMA 5‑15R Outputs
  • Topology ‑ Line Interactive
  • Hot‑Swappable Batteries
  • Wall Mountable

Tripp Lite's Ultra‑Compact Line Interactive UPS offers complete power protection for desktop PCs, network workstations and a wide variety of professional and consumer electronic devices. Uninterruptible Power Supply / UPS circuits switch to battery backup mode within milliseconds to keep connected equipment running without interruption or data loss during power failures. Automatic Voltage Regulation / AVR power conditioning maintains smooth, continuous operation of connected equipment during brownouts and overvoltages. Surge‑only outlets offer convenient protection for printers and other desktop accessories not requiring battery support.


Videos

Specifications

Specifications
Manufacturer Part Number AVR550U
Manufacturer Eaton's Tripp Lite series
Product Series AVR
Family Series Eaton's Tripp Lite series Power Supplies, AVR Series
Description 550VA UPS System Low Profile Line-Interactive 120V 8 Outlet - 550 VA, 1 USB, Modem/Fax Protection
Volt Amp Capacity (VA) 550 VA
Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Stand Alone
Net Weight 9.7 lbs
Gross Weight 13.11 lbs