Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVS311N-Y IDEC Switches, TWS Pushlock Twist Release

MFG Item Number
AVS311N-Y

AVS311N-Y IDEC Switches, TWS Pushlock Twist Release

MFG Item Number
AVS311N-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVS311N-Y
TWS Pushlock Twist Release

Series Information

Specifications

Specifications
Manufacturer Part Number AVS311N-Y
Manufacturer IDEC
Family Series IDEC Switches
Description TWS Pushlock Twist Release
Illuminated No
Operation Pull-Twist
Mounting 25.5 mm
Operator Size (mm) 35 mm
Contacts DPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Mushroom
Operator Color Yellow
Terminal Type Screw
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs