Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AVSJ15
Motor, 1.5 HP, 1800 RPM, 56J
This item cannot be canceled or returned
Description
Motor, 1.5 HP, 1800 RPM, 56J
Specifications
Specifications
| Manufacturer Part Number |
AVSJ15 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1.5 HP, 1800 RPM, 56J |
| Type |
Programmable Variable Speed |
| Horsepower |
1-1/2 hp |
| Kilowatts |
1.1 kW |
| Number of Poles |
4 |
| Phase |
1 |
| Frequency |
50 Hz |
| NEMA Frame |
56J |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Mounting |
C-Flange |
| Net Weight |
0 lbs |
| Gross Weight |
43 lbs |