AVSS-242408
Adalet Enclosures, Victory Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVSS-242408

Adalet Enclosures, Victory Series

AVSS-242408

Adalet Enclosures, Victory Series
Enclosure, 24in.Hx24in.Wx8in.D, N4X,
Item Number
AVSS-242408
MFG Item Number
M10017
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Victory Series
Item #
AVSS-242408
Enclosure, 24in.Hx24in.Wx8in.D, N4X,

Victory Series Information

  • Streamlined Design
  • Quarter‑Turn Latches
  • Attractive Aluminum Die‑Cast Hinge
  • Indoor and Outdoor Use
  • Provides Protection Against Dust, Dirt, Oil, and Water
Adalet's Victory Series enclosures are made from Type 304 or Type 316L stainless steel with a #3 or #4 brush finish. All seams are continuously welded and ground to a smooth finish. Victory Series enclosures have a formed lip around the door opening to provide complete and maximum gasket contact and to prevent liquids from dripping into the enclosure when the door is open.

Specifications

Specifications
Manufacturer Part Number M10017
Manufacturer Adalet
Product Series Victory
Family Series Adalet Enclosures, Victory Series
Description Enclosure, 24in.Hx24in.Wx8in.D, N4X, 304 Stainless Steel, Hinged 1/4 Turn Latched Cover, Less Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals UL
Net Weight 46 lbs
Gross Weight 46 lbs