Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AVT-2A Penn Union Connectors, AVT Series, Aluminum Parallel Clamp - Aluminum
AVT-2A Penn Union Connectors, AVT Series, Aluminum Parallel Clamp - Aluminum
This item cannot be canceled or returned
Description
Aluminum Parallel Clamp - Aluminum
- Top and bottom castings are manufactured from high strength aluminum alloy . Spacer is manufactured from pure high conductivity aluminum alloy
- Recommended for heavy duty dissimilar metal applications
- Accommodates a range of aluminum, copper, and ACSR conductors in either groove (place aluminum above copper)
- Specially designed wrap‑around finger on spacer minimizes cold flow over entire conductor range
- Rounded contours for easy taping
- Staking the longer of the two bolts makes the assembly one unit with no loose parts to drop
- Use of an oxide inhibitor is recommended for aluminum and ACSR installations
Specifications
Specifications
| Manufacturer Part Number |
AVT2A |
| Manufacturer |
Penn Union |
| Product Series |
AVT |
| Family Series |
Penn Union Connectors, AVT Series |
| Description |
Aluminum Parallel Clamp - Aluminum Hardware |
| Style |
Parallel |
| Composition |
Aluminum |
| Cond. AWG Main |
1/0 sol.-250 kcmil |
| Cond. AWG Tap |
6 sol.-250 kcmil |
| Comments |
Aluminum Hardware |
| Net Weight |
0.272 lbs |
| Gross Weight |
0.272 lbs |
AVT-2A
Penn Union Connectors, AVT Series