AVUL-3DM1-LCD
Dwyer Instruments Anemometers, AVUL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVUL-3DM1-LCD

Dwyer Instruments Anemometers, AVUL Series

AVUL-3DM1-LCD

Dwyer Instruments Anemometers, AVUL Series
Air Velocity Transmitter 3pct.
MFG Item Number
AVUL-3DM1-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, AVUL Series
Item #
AVUL-3DM1-LCD
Air Velocity Transmitter 3pct.

AVUL Series Information


Specifications

Specifications
Product Series AVUL
Manufacturer Part Number AVUL-3DM1-LCD
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVUL Series
Description Air Velocity Transmitter 3pct. Accuracy Duct Mount Modbus Communications With Lcd
Display LCD
Accuracy 3 %
Humidity Range 5-95 %
Air Temperature (F) 32-122 °F
Temperature Units Degree C, Degree F
Net Weight 0.91 lbs
Gross Weight 0.91 lbs