AVUL-5DB1-LCD
Dwyer Instruments Anemometers, AVUL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVUL-5DB1-LCD

Dwyer Instruments Anemometers, AVUL Series

AVUL-5DB1-LCD

Dwyer Instruments Anemometers, AVUL Series
Air Velocity Transmitter 5pct. Acc
MFG Item Number
AVUL-5DB1-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, AVUL Series
Item #
AVUL-5DB1-LCD
Air Velocity Transmitter 5pct. Acc

AVUL Series Information


Specifications

Specifications
Product Series AVUL
Manufacturer Part Number AVUL-5DB1-LCD
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Anemometers, AVUL Series
Description Air Velocity Transmitter 5pct. Acc Duct Mount Bacnet Communication With Lcd
Display LCD
Style Probe
Accuracy 5 %
Data Hold No
Operating Temperature 32-122 °F
Temperature Units Degree F
Measuring Units ft/m, m/s
Backlight No
Length 7.64 "
Net Weight 0.91 lbs
Gross Weight 0.91 lbs