Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AVW300FN IDEC Switches, Pushbutton
AVW300FN IDEC Switches, Pushbutton
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AVW300FN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Stop Switch |
| For Use With |
TW Series |
| Shape |
Mushroom |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |