AVW322N-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVW322N-R IDEC Switches, TW Series, PLTR PUSHBUTTON, RED, 29mm MUSH, 2/2

MFG Item Number
AVW322N-R

AVW322N-R IDEC Switches, TW Series, PLTR PUSHBUTTON, RED, 29mm MUSH, 2/2

MFG Item Number
AVW322N-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AVW322N-R
PLTR PUSHBUTTON, RED, 29mm MUSH, 2/2

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number AVW322N-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PLTR PUSHBUTTON, RED, 29mm MUSH, 2/2 2NO/2NC CONTACTS, NON-ILL 22mm MOUNTING, FINGER SAFE
Type Pushbutton Operator
For Use With TW Series
Shape Round
Color Red
Legend Stop
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs