Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVW402N-R IDEC Switches, PLTR Pushbutton, Red, 40mm Mush,

MFG Item Number
AVW402N-R

AVW402N-R IDEC Switches, PLTR Pushbutton, Red, 40mm Mush,

MFG Item Number
AVW402N-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AVW402N-R
PLTR Pushbutton, Red, 40mm Mush,

Series Information

Specifications

Specifications
Manufacturer Part Number AVW402N-R
Manufacturer IDEC
Family Series IDEC Switches
Description PLTR Pushbutton, Red, 40mm Mush, Non-Ill, 22mm Mounting, 2NC Contact Blocks, Fingersafe Terminals
Illuminated No
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HW4B-V4F02-R
HW4B-V4F02-R
IDEC Switches, NH-HMQ-H1 Series
AVW402-R
AVW402-R
IDEC Switches, TW Series