AVW403-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AVW403-R IDEC Switches, TW Series, PLTR Pushbutton, Red, 40mm Mush,

MFG Item Number
AVW403-R

AVW403-R IDEC Switches, TW Series, PLTR Pushbutton, Red, 40mm Mush,

MFG Item Number
AVW403-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AVW403-R
PLTR Pushbutton, Red, 40mm Mush,

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AVW403-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description PLTR Pushbutton, Red, 40mm Mush, Non-Ill, 22mm Mounting, 3NC Contact Blocks
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Contacts 3NC
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Protection Rating IP65
Approvals CCC, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs