Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AW-FP2B IDEC Switches, TW bezel plastic for ext illu
AW-FP2B IDEC Switches, TW bezel plastic for ext illu
This item cannot be canceled or returned
Description
TW bezel plastic for ext illu
Specifications
Specifications
| Manufacturer Part Number |
AW-FP2B |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
TW bezel plastic for ext illu |
| Type |
Bezel |
| For Use With |
TW Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |